Shop All Mechanics Gloves
Kinco
Mechanics Gloves, L, Black, Spandex/Form
Mfr # 2041-L
Zoro # G6760453
product price: $24.89
/pr
Sold in multiples of 3 for $74.67
$74.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Palm Material MiraX2/Grip
- Application General Use
- Palm Construction MiraX2 Grip/Anti-Vibration Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2041-L
- Zoro # G6760453
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | MiraX2/Grip |
Application | General Use |
Palm Construction | MiraX2 Grip/Anti-Vibration Padding |
Cuff | Hook-and-Loop Closure Pull Strap |
Back Material | Spandex/Form |
Lining | Unlined |
Finger Style | Full Finger |
Minimum Temperature | Not Rated |
Knuckle Protection Material | Neoprene |
Glove Palm Material | MiraX2/Grip |
Description
Mechanics Gloves, Palm Material MiraX2/Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Black (HM2021831004-BK-XL)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- KINCO Mechanics Gloves, L, High Visibility Green/Black/Orange, Spandex (2051HV-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- KINCO Mechanics Gloves, L, Tan/Brown, MiraX2/Form/Spandex (2035-L)
- ZERO FRICTION Performance Universal-Fit Work Glove, Black (WG15010)
- Kinco Gloves & Hand Protection