Shop All Leather Palm Gloves
Kinco
Lined Suede Glov Men M
Mfr # 1927-M
Zoro # G4568712
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 1927-M
- Zoro # G4568712
- UPC # 35117192744
- Country of Origin China
- Category Leather Palm Gloves
Description
These Pigskin Leather gloves with Shirred elastic cuff offer hand protection suitable for construction hardware delivery farm and gardening tasks. Golden grain pigskin patches at the distal end of the fingers provide a protective barrier around the fingernails & fingertips which reinforces the base material & seams for added wear. Wrap-around index finger design creates increased durability & comfort & ensures that the high-rub areas on the exterior of the finger are not compromised by potential thread or seam failures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- KINCO Kinco 93HK L Men Full Grain Goatskin Leather Glove - Large (120503)
- KINCO Kinco 1927KW M Premium Grain Pigskin Leather Palm Glove - Medium (120356)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- KINCO Kinco 1932 L Men Lined Suede Cowhide Leather Palm Glove - Large (119981)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- Kinco Gloves & Hand Protection