Shop All Leather Palm Gloves
Kinco
Leather Palm Gloves, Cowhide, Safety, M, PR
Mfr # 1498-M
Zoro # G3286712
product price: $5.55
/pr
Sold in multiples of 6 for $33.30
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Sold As Pair
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1498-M
- Zoro # G3286712
- UPC # 035117149847
- Country of Origin China
- Category Leather Palm Gloves
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Wing |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- LYLE Decaldanger High Voltage Keep, 5"x3.5" (LCU4-0234-ND_5X3.5)
- KINCO Kinco 50RL M Men Lined Full Suede Cowhide Leather Glove - Medium (119987)
- KINCO Kinco 1930 XL Grain Cowhide Leather Chopper Mitten; Extra Large (120299)
- KINCO Cold Protection Gloves, HeatKeep Lining, S (1927-S)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, M (1938KWP-M)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- IRONCLAD PERFORMANCE WEAR Workforce Glove, Large, Gray/Black, Pair (WFG-04-L)
- Kinco Leather Palm Gloves