Shop All Leather Palm Gloves
Kinco
Leather Gloves, Youth Age 7 to 12, PR
Mfr # 50-RLKM
Zoro # G2227392
product price: $10.75
/pr
Sold in multiples of 6 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Thumb Style Keystone
- Sold As Pair
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 50-RLKM
- Zoro # G2227392
- UPC # 035117505100
- Country of Origin Multiple
- Category Leather Palm Gloves
Details
Item | Leather Gloves |
Color | Tan |
Thumb Style | Keystone |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, M (1938KWP-M)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- KINCO Kinco Suede Cowhide with Double-Palm Gloves & Safety Cuff (1600-XL)
- KINCO Leather Gloves, Hi Vis, Orange, XL, PR (1938KW-XL)
- KINCO Leather Gloves, Cowhide, L, Pull Strap, PR (99 L)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- Kinco Gloves & Hand Protection