Shop All Leather Palm Gloves
Kinco
Leather Gloves, Pigskin, Golden, M, PR
Mfr # 94HK MEDIUM
Zoro # G7298017
product price: $22.15
/pr
Sold in multiples of 6 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Gold
- Thumb Style Keystone
- Cuff Style Knit Wrist
- Palm Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 94HK MEDIUM
- Zoro # G7298017
- UPC # 035117009554
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Gold |
Thumb Style | Keystone |
Cuff Style | Knit Wrist |
Palm Material | Pigskin |
Application | General Purpose, Cold Temperatures |
Stitching Material | Cotton/Polyester |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Lining Material | Thermal |
Temp. Range | Above 32 Degrees F |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- GATEWAY SAFETY Gateway Safety 280318171 Old Glory Camo & Clear Conqueror Safety Glasses (280318171)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- KINCO Lined Suede Glov Men Xxl (1927-XXL)
- KINCO Leather Gloves, Hi Vis, Pigskin, Green, M, PR (908M)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- KINCO Womens Gloves, Leather Palm, Pigskin, S, PR (1412W SM)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- Kinco Gloves & Hand Protection