Shop All Leather Palm Gloves
Kinco
Leather Gloves, Off White, Mens L, PR
Mfr # 92 L
Zoro # G6760399
product price: $10.99
/pr
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Sold As Pair
- Color Off White
- Application General Purpose
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 92 L
- Zoro # G6760399
- UPC # 035117920057
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Thumb Style | Keystone |
Sold As | Pair |
Color | Off White |
Item | Leather Gloves |
Application | General Purpose |
Palm Material | Goatskin |
Glove Hand Style | Left and Right |
Lining Material | Unlined |
Minimum Temperature | Not Rated |
Cuff Style | Shirred |
Palm Style | Full-Grain |
Description
Leather Gloves, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- KINCO Leather Gloves, Hi Vis, Pigskin, Lime, L, PR (908L)
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- KINCO Leather Palm Gloves, Orange, XL, PR (1918 XLG)
- KINCO Kinco Insulated Pigskin Leather Mitts with Knit Wrist (901T-L)
- KINCO Leather Gloves, Hi Vis, Orange, XL, PR (1938KW-XL)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- Kinco Gloves & Hand Protection