Kinco

Large/Medium Hydroflector Water-Resistant Synthetic Driver Gloves


product price: $3.99
/pr
Sold in multiples of 2 for $7.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Women's Large Mens Medium The best defense against jobs where moisture is present is a HydroFlector offense. MiraXP2 suede synthetic leather is infused with a water-resistant additive, making these gloves your go-to for working in the moist soils, sopping leaves, and pruning alike. Highly durable, soft, and flexible even when wet, theyre sure to become your hands favorite friend when working in the guck and muck. Durable tan MiraXP2 water-resistant suede synthetic leather with coral floral imprint on back-of-hand provides excellent protection in wet conditions & long-lasting durability, while remaining soft & flexibleEasy-On cuff with shirred elastic wrist facilitates quick on & off use, while tightening the shell material to the hand for a secure fit & providing an additional preventative measure to block debris from further entering the glovePieced coral fabric hem incorporates an added piece of material, which creates a finished look & prevents frayingOut-seam index finger provides the smooth, comfortable feel of a seamless interior & eliminates rub points that often accompany bunched material typically inside the gloveErgonomic keystone thumb design, which includes an extra sewn-in piece of material, offers flexible, full-range of motion & helps to prevent hand fatigueGunn cut pattern allows for fewer seams between the fingers, reduces the exposure of seams in high-wear areas of the palm, & allows the back-of hand base material to remain seamless for longer wear & comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.