Shop All General Purpose Gloves
Kinco
KincoPro Women's Synthetic Gloves with Slip Dots
Mfr # 2004WB-M
Zoro # G602680003
product price: $19.19
/pr
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Coral
- Length 1
- Palm Width (cm) 4.25
- Height 9.5
- Glove Materials Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2004WB-M
- Zoro # G602680003
- UPC # 35117200470
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Length | 1 |
Palm Width (cm) | 4.25 |
Height | 9.5 |
Details
Color | Coral |
Glove Materials | Synthetic Leather |
Description
KincoPro ladies gloves are ideal for gardening and working in the yard or shop. The form-fitting, stretchable fabric back provides a snug fit, and synthetic leather delivers resilient, long-lasting palm protection. Silicone slipNOT!® dots on palms provide improved tactile sensitivity and enhanced grip control. easy-On cuffs with pull tabs and shirred elastic wrists ensure a secure fit and prevent debris from entering gloves. Available sizes: S, M or L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Uvex® Tirade S4040 Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S4040)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, L, 25/Case (CVL-NW-B-LG)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- KINCO Kinco Women's Deerskin Leather Gloves (90W SM)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Large (256774)
- KINCO Kid's Premium Grain Pigskin Palm Glove with Safety Cuff Medium (1917-KM)
- KINCO KincoPro Premium Grain Goatskin & Synthetic Hybrid Gloves with Pull-Strap (102-XL)
- KINCO GLOVE WORK HYBRD BRN M (2014-M)
- BIG TIME PRODUCTS Gorilla Grip Wildland Pattern Glove for Mens, Large (BI571729)
- Kinco General Purpose Gloves