Shop All Cold Weather Gloves
Kinco
KincoPro Heatkeep-Lined Utility Gloves
Mfr # 2014HK-XL
Zoro # G602679830
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Leather
- Color Brown
- Palm Width (cm) 4.8
- Back Material Synthetic Leather
- Outside Diameter 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2014HK-XL
- Zoro # G602679830
- UPC # 35117201507
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Palm Width (cm) | 4.8 |
Outside Diameter | 0.6 |
Length | 10.2 |
Height | 2.3 |
Details
Material | Synthetic Leather |
Color | Brown |
Back Material | Synthetic Leather |
Description
KincoPro insulated gloves offer a combination of dexterity, versatility and warmth. Feature a tan, synthetic leather palm and form-fitting spandex on the back of your hand. Your knuckles stay protected, thanks to the PVC patch and foam strap. Reinforced index and middle fingers. Terry cloth thumb wipe dries quickly. Heatkeep thermal lining. Shirred elastic cuff. Machine washable. One pair. Available sizes: M (8-9), L (9-10 or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-Point Ratcheting Suspension (48-73-1097)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC4PU-03-M)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX50)
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- KINCO Men's Outdoor Driver Work Gloves Gold XL 1 pair (90HK-XL)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Black M 1 pair (1787-M)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- KINCO L Pigskin Leather Black/Gold Mittens (901T-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- Kinco Gloves & Hand Protection