Shop All Coated Gloves
Kinco
Kinco Women's HydroFlector Waterproof Knit Shell & Double-Coated Latex Palm Gloves
Mfr # 1796PW-S
Zoro # G302696717
product price: $8.65
/pr
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyester/Latex
- Length 10
- Material Polyester/Latex
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1796PW-S
- Zoro # G302696717
- UPC # 35117796133
- Country of Origin China
- Category Coated Gloves
Dimensions
Length | 10 |
Width | 3.5 |
Height | 1 |
Details
Color | Gray |
Glove Coating Material | Polyester/Latex |
Material | Polyester/Latex |
Description
HydroFlector ladies gloves feature a full-coverage, smooth latex coating that provides a flexible waterproof barrier to keep your entire hand dry. The textured palm coating maintains elasticity in low temperatures, offers abrasion protection and increases grip control. Polyester knit wrists with elastic ensure a snug fit and prevent dirt and debris from infiltrating the gloves. Available sizes: S or M.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, XL. (72-400)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 13 (D95328)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- KINCO Kinco Women's HydroFlector Waterproof Lined Thermal Knit Shell & Double-Coated Nitrile (1886PW-S)
- KINCO Kinco KincoPro Black Synthetic with Pull-Strap (2011-XXL)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-M)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (21AH76)
- Kinco Gloves & Hand Protection