Shop All Leather Palm Gloves
Kinco
Kinco Suede Cowhide with Double-Palm Gloves & Safety Cuff
Mfr # 1600-XL
Zoro # G402696570
product price: $17.65
/pr
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Materials Cowhide
- Width 5.3
- Height 0.8
- Outside Diameter 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1600-XL
- Zoro # G402696570
- UPC # 35117160064
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Width | 5.3 |
Height | 0.8 |
Outside Diameter | 0.6 |
Details
Color | Gray |
Glove Materials | Cowhide |
Description
Cotton blend canvas safety cuff is rubberized for extra protection. Extra cowhide patches on palm, thumb and index finger reinforce high-wear areas, while extra-strength Drayton thread prevents thread failure. Made in USA. Men’s L-XL.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Smoke, Anti-Fog (RS1-21)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- KINCO Cold Protection Gloves, HeatKeep Lining, S (1927-S)
- KINCO Leather Gloves, Youth Age 3 to 6, PR (50C)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- KINCO Leather Glove, Pigskin, Full Grain, L, PR (1917-L)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-L)
- Kinco Gloves & Hand Protection