Shop All General Purpose Gloves
Kinco
Kinco Suede Cowhide Palm with Safety Cuff
Mfr # 1500-KS
Zoro # G105443594
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Palm Width (cm) 4
- Length 6.75
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1500-KS
- Zoro # G105443594
- UPC # 35117150003
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4 |
Length | 6.75 |
Details
Color | Gray |
Glove Materials | Cowhide |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Battery Acid Neutralizing Loose Absorbent Absorbs Neutralizes Acids Neutralizing Capacity (PLP2301)
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-M)
- KINCO GLOVE WORK HYBRD BRN M (2014-M)
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- KINCO Kinco Women's Deerskin Leather Gloves (90W SM)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-L)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- Kinco General Purpose Gloves