Shop All Leather Driver's Gloves
Kinco
Kinco Pigskin Leather Driver's Gloves
Mfr # 94WA XLG
Zoro # G002679942
product price: $17.95
/pr
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Pigskin Leather
- Length 11.1
- Glove Back Material Pigskin Leather
- Palm Width (cm) 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 94WA XLG
- Zoro # G002679942
- UPC # 35117009462
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Length | 11.1 |
Palm Width (cm) | 5.2 |
Height | 0.5 |
Outside Diameter | 0.3 |
Details
Color | Tan |
Material | Pigskin Leather |
Glove Back Material | Pigskin Leather |
Description
Strong, yet soft pigskin leather make these Kinco Driver's Gloves excellent all-around work gloves. Wraparound index finger with added reinforcement provide extra protection that's perfect for fencing or light welding. One pair. Available sizes: S (7-8), M (8-9), L (9-10), XL (10-10.5) or 2XL (10.5-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width, Rigid Plastic (CBA10R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N01 (471N01)
- PETZL Eye Shield, Black (A015AA00)
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- KINCO GLOVES DRVR PEARL WHT M (92-M)
- KINCO GLOVES DRVR FLLGRN TAN M (99-M)
- KINCO Kinco Women's Insulated Cowhide Driver's Gloves (98RLW MED)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA SM)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA MED)
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- Kinco Gloves & Hand Protection