Shop All Leather Driver's Gloves
Kinco
Kinco Pigskin Leather Driver's Gloves
Mfr # 94WA SM
Zoro # G702679945
product price: $13.89
/pr
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Pigskin Leather
- Length 9.5
- Glove Back Material Pigskin Leather
- Palm Width (cm) 8.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 94WA SM
- Zoro # G702679945
- UPC # 35117009431
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Length | 9.5 |
Palm Width (cm) | 8.4 |
Outside Diameter | 0.25 |
Height | 5.4 |
Details
Color | Tan |
Material | Pigskin Leather |
Glove Back Material | Pigskin Leather |
Description
Strong, yet soft pigskin leather make these Kinco Driver's Gloves excellent all-around work gloves. Wraparound index finger with added reinforcement provide extra protection that's perfect for fencing or light welding. One pair. Available sizes: S (7-8), M (8-9), L (9-10), XL (10-10.5) or 2XL (10.5-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, 10.5, EE, Rubbr Outsole, 6inH, PR (CA5520)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Large, 100PK (66518)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-L)
- KINCO GLOVES DRVR PEARL WHT XL (92-XL)
- KINCO Kinco Lined Black Goatskin Driving Gloves (93HK-L)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-L)
- KINCO Kinco HydroFlector Water-Resistant Premium Grain Cowhide Driver Gloves (398P-XL)
- MCR SAFETY Leather Drivers Gloves, M, Cream, PR (3211M)
- Kinco Gloves & Hand Protection