Shop All Coated Gloves
Kinco
Kinco Orange HydroFlector Lined, Double Coated Gloves
Mfr # 1784P-XL
Zoro # G102680527
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Glove Coating Material Polyester
- Width 4.9
- Weight 0.3
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1784P-XL
- Zoro # G102680527
- UPC # 35117784062
- Country of Origin China
- Category Coated Gloves
Dimensions
Width | 4.9 |
Height | 1.3 |
Details
Color | Orange/Black |
Glove Coating Material | Polyester |
Weight | 0.3 |
Description
Double-layered knit shell using orange heavyweight 15-gauge 100% polyester outer shell & soft gray heavy thermal 7-gauge brushed-loop 100% acrylic inner liner locks in warmth, repels the cold, & wicks away moisture with seamless, form-fitting comfort. Black sandy latex palm coating maintains elasticity in low temperatures, offers abrasion protection, & provides a textured surface to increase grip control in liquids Continuous polyester-acrylic blend & elastic knit wrist provides a seamless, snug fit at pulse-point, which helps to retain warmth where heat often escapes the body, & helps to prevent dirt & debris from infiltrating the glove. Color-coded polyester overlock hem indicates size & helps prevent fraying
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 5XL (STG2)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 105)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (STACXPNRT11)
- KINCO Kid's Farm Friends Nylon Knit Shell and Foam Nitrile Palm Gloves S (1785-KS)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- KINCO GLOVE NITRILE PALM GRY M (1888-M)
- KINCO Coated Gloves, XL, Black/Blue, PR (1789-XL)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-M)
- KINCO Coated Gloves, L, Black/Blue, PR (1789-L)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101-VEND)
- Kinco Gloves & Hand Protection