Shop All Leather Palm Gloves
Kinco
Kinco Lined Grain Pigskin Palm Gloves with Knit Wrist
Mfr # 1928KW-XL
Zoro # G002680153
product price: $27.35
/pr
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Blue
- Glove Materials Pigskin
- Width 5.8
- Outside Diameter 0.3
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1928KW-XL
- Zoro # G002680153
- UPC # 35117282865
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Width | 5.8 |
Outside Diameter | 0.3 |
Height | 1.3 |
Details
Color | Yellow/Blue |
Glove Materials | Pigskin |
Description
Many of you prefer knit wrist gloves, like these, for their form-fitting feel and ability to retain heat. Supple pigskin palm and fingers provide high dexterity and abrasion resistance, while Heatkeep thermal insulation adds warmth without bulk. Made in USA. Men’s L-XL.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Watch Your Step W/ Symbol Bilingual 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10887)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- KINCO Leather Gloves, Cowhide, XL, Shirred, PR (98 XL)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- KINCO Kinco 1927KW M Premium Grain Pigskin Leather Palm Glove - Medium (120356)
- KINCO Kinco Insulated Pigskin Leather Mitts with Knit Wrist (901T-L)
- KINCO Kinco 1721GR XL Suede Cowhide Leather Palm Glove; Large (120431)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- Kinco Gloves & Hand Protection