Shop All Leather Driver's Gloves
Kinco
Kinco Lined Black Premium Deerskin Driver Gloves
Mfr # 90HKN-XL
Zoro # G402696693
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Deerskin Leather
- Glove Back Material Deerskin Leather
- Width 6.1
- Length 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 90HKN-XL
- Zoro # G402696693
- UPC # 35117904057
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Width | 6.1 |
Length | 10.4 |
Height | 1.4 |
Outside Diameter | 0.4 |
Details
Color | Black |
Material | Deerskin Leather |
Glove Back Material | Deerskin Leather |
Description
Soft, flexible and lined with Heatkeep insulation, for a bulk-free feel that’s
more comfortable than most winter gloves. Keyhole thumb for improved
dexterity. Elasticized wrist locks out debris and cold air. Made in USA.
Men’s M-XL.
more comfortable than most winter gloves. Keyhole thumb for improved
dexterity. Elasticized wrist locks out debris and cold air. Made in USA.
Men’s M-XL.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- KINCO Large/Medium Hydroflector Water-Resistant Synthetic Driver Gloves (254PW)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-XL)
- KINCO Glove, Driver, Leather, Unlined, XL, PR (81-XL)
- KINCO Leather Drivers Gloves, Cowhide, Tan, L, PR (98-2-L)
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- KINCO Kinco Grain Cowhide Driver Gloves (98-M)
- SUPERIOR GLOVE Goat-Grain Arc-Flash Driver Glove, XL, PR (378GOBTKLX)
- Kinco Leather Driver's Gloves