Shop All Leather Palm Gloves
Kinco
Kinco Insulated Pigskin Gloves with Knit Wrist
Mfr # 94HK MEDIUM
Zoro # G402679474
product price: $32.29
/pr
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Glove Back Material Leather
- Palm Width (cm) 4.8
- Height 1.1
- Outside Diameter 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 94HK MEDIUM
- Zoro # G402679474
- UPC # 35117009547
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Palm Width (cm) | 4.8 |
Height | 1.1 |
Outside Diameter | 0.45 |
Details
Color | Tan |
Glove Back Material | Leather |
Description
These Kinco Insulated Pigskin Gloves with Knit Wrist are fully lined with Heatkeep® insulation to keep your hands toasty warm in the coldest conditions. Plus, you’ll enjoy greater durability, flexibility and softness with these heavy-duty work gloves compared to cowhide gloves. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- 3M Ear Plugs, 100 PK (10080529180008)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- KINCO Kinco 1930 M Men Grain Cowhide Leather Chopper Mitten - Medium (120507)
- KINCO Leather Gloves, Youth Age 7 to 12, PR (50-RLKM)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- KINCO Kinco Suede Cowhide with Double-Palm Gloves & Safety Cuff (1600-XL)
- KINCO Kinco 90HK XL Full Grain Deerskin Leather Glove; Golden; Extra Large (120497)
- KINCO Womens Gloves, Leather Palm, Pigskin, M, PR (1412W MED)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- Kinco Leather Palm Gloves