Shop All Leather Palm Gloves
Kinco
Kinco Insulated Pigskin Gloves with Knit Wrist
Mfr # 94HK LARGE
Zoro # G902679417
$36.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Glove Back Material Leather
- Palm Width (cm) 4.9
- Outside Diameter 0.5
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 94HK LARGE
- Zoro # G902679417
- UPC # 35117009554
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Palm Width (cm) | 4.9 |
Outside Diameter | 0.5 |
Height | 1.3 |
Details
Color | Tan |
Glove Back Material | Leather |
Description
These Kinco Insulated Pigskin Gloves with Knit Wrist are fully lined with Heatkeep® insulation to keep your hands toasty warm in the coldest conditions. Plus, you’ll enjoy greater durability, flexibility and softness with these heavy-duty work gloves compared to cowhide gloves. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.J. KELLER Vehicle Placard, 2-3/4" H, 21" W, Aluminum (50902)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG50TXXL)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (Blk5NitrileLC)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- KINCO Kinco 903HK L Full Suede Deerskin Leather Glove; Golden; Large (119979)
- KINCO Kinco 1721GR XL Suede Cowhide Leather Palm Glove; Large (120431)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- KINCO Lined Suede Glov Men Xxl (1927-XXL)
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- PIP Cold Protection Gloves, Thinsulate Lining, L, 12PK (78-3927/L)
- Kinco Leather Palm Gloves