Shop All Cold Weather Gloves
Kinco
Kinco Insulated Deerskin Leather Driver's Gloves
Mfr # 90HK MED
Zoro # G302680174
product price: $41.05
/pr
$41.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Length 10.1
- Back Material Deerskin Leather
- Glove Width 5.1
- Outside Diameter 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 90HK MED
- Zoro # G302680174
- UPC # 35117090040
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 10.1 |
Glove Width | 5.1 |
Outside Diameter | 0.25 |
Height | 1.1 |
Details
Color | Tan |
Back Material | Deerskin Leather |
Description
These soft, flexible Kinco Insulated Deerskin Leather Driver's Gloves are lined with Heatkeep® insulation for comfortable winter wear. Elasticized wrists keep out debris and cold air. Ergonomic keystone thumb offers full range of motion and helps to prevent hand fatigue. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop (RC550TTNXL00017S)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHLG001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- KINCO KincoPro Heatkeep-Lined Utility Gloves (2014HK-XL)
- KINCO GLOVE NITRLE PALM GRY XL (1888-XL)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 XLG)
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- Kinco Gloves & Hand Protection