Shop All Leather Palm Gloves
Kinco
Kinco Grain Pigskin Palm Gloves with Safety Cuff
Mfr # 1917 LRG
Zoro # G402679795
product price: $15.25
/pr
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Glove Materials Pigskin Leather
- Outside Diameter 0.4
- Height 0.9
- Width 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1917 LRG
- Zoro # G402679795
- UPC # 35117019171
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Outside Diameter | 0.4 |
Height | 0.9 |
Width | 5.6 |
Details
Color | Tan |
Glove Materials | Pigskin Leather |
Description
Exceptional hand protection is within your grasp! These Kinco unlined work gloves are made with grain pigskin, which is softer and more flexible than cowhide. They dry soft even after getting wet. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK MEDIUM)
- KINCO Leather Palm Gloves, Orange, XL, PR (1918 XLG)
- KINCO Leather Gloves, Shirred, Orange, XL, PR (909 XL)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- KINCO Kinco 903HK L Full Suede Deerskin Leather Glove; Golden; Large (119979)
- KINCO Leather Mitten, Insulated, Large, PR (1930-L)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- Kinco Gloves & Hand Protection