Shop All Cold Weather Gloves
Kinco
Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves
Mfr # 1938 XLG
Zoro # G605443681
product price: $28.15
/pr
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 12
- Glove Width 5
- Back Material Pigskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1938 XLG
- Zoro # G605443681
- UPC # 35117619388
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12 |
Glove Width | 5 |
Details
Color | Orange |
Back Material | Pigskin Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- KINCO KincoPro Heatkeep-Lined Utility Gloves (2014HK-M)
- KINCO M Pigskin Leather Black/Gold Ski Gloves (901-M)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR (KC1SNW2-05-XL)
- Kinco Gloves & Hand Protection