Shop All Coated Gloves
Kinco
Kinco 7669880 Mens Indoor & Outdoor Medium Nitrile Palm Work Gloves; Black & Gray - Pack of 6
Mfr # 7669880
Zoro # G903849406
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 7669880
- Zoro # G903849406
- UPC # 35117188846
- Country of Origin Unknown
- Category Coated Gloves
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Pack of 6
- Gender: Men's
- Indoor or Outdoor: Indoor/Outdoor
- Material: Nitrile
- Style: Palm
- Size: M
- Leather Palm: No
- Cut Resistant: No
- Reinforced Palm: No
- Heat Resistant: No
- Thumb Patch: No
- Lined: No
- Water Resistant: No
- Machine Washable: Yes
- ANSI Certified: No
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Classic Disposable Corded Earplugs, Cylinder Shape, Yellow/Blue, 29 dB NRR, 200 Pairs/Box (11001)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475F98 (475F98)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (4003)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- KINCO Kinco KincoPro Black Synthetic with Pull-Strap (2011-XL)
- KINCO Kinco Women's HydroFlector Waterproof Lined Thermal Knit Shell & Double-Coated Nitrile (1886PW-S)
- KINCO Kid's Farm Friends Nylon Knit Shell and Foam Nitrile Palm Gloves S (1785-KS)
- KINCO Coated Gloves, L, Black/Blue, PR (1789-L)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- Kinco Gloves & Hand Protection