Shop All Cold Weather Gloves
This Product is Discontinued
Kinco
Hi-Vis Cold Protection Gloves, HeatKeep Lining, S (Discontinued)
Mfr # 1938-S
Zoro # G6760137
This Product is Discontinued
Key Features
- Size S
- Color Tan/Orange/Yellow
- Lining HeatKeep
- Minimum Temperature Not Rated
- Cuff Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1938-S
- Zoro # G6760137
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Tan/Orange/Yellow |
Lining | HeatKeep |
Minimum Temperature | Not Rated |
Cuff | Safety |
Leather Palm Material | Pigskin |
Thumb Style | Wing |
Sold As | Pair |
Description
Leather Gloves, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.