Shop All Leather Palm Gloves
Kinco
Hi-Vis Cold Protection Gloves, HeatKeep Lining, M
Mfr # 1938KW-M
Zoro # G6760286
product price: $19.39
/pr
Sold in multiples of 3 for $58.17
$58.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Tan/Orange/Yellow
- Cuff Style Knit Wrist
- Sold As Pair
- Application Low and Night Visibility Work, Abrasion Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1938KW-M
- Zoro # G6760286
- UPC # 035117193840
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Tan/Orange/Yellow |
Cuff Style | Knit Wrist |
Sold As | Pair |
Application | Low and Night Visibility Work, Abrasion Protection |
Palm Material | Pigskin |
Lining Material | Thermal |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- KINCO Kinco Lined Grain Pigskin Palm Gloves with Knit Wrist (1928KW-L)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- KINCO Kinco 1721GR XL Suede Cowhide Leather Palm Glove; Large (120431)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- KINCO Lined Pigskin Leather Glove, Pigskin, L, PR (1927-L)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- Kinco Leather Palm Gloves