Shop All Leather Palm Gloves
Kinco
Hi-Vis Cold Protection Gloves, HeatKeep Lining, L
Mfr # 1938KWP-L
Zoro # G6760164
Sold in multiples of 3 for $60.45
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Orange/Yellow
- Cuff Style Knit Wrist
- Application Low and Night Visibility Work, Cold and Wet Conditions
- Sold As Pair
- Palm Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 1938KWP-L
- Zoro # G6760164
- UPC # 035117019386
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Tan/Orange/Yellow |
Cuff Style | Knit Wrist |
Application | Low and Night Visibility Work, Cold and Wet Conditions |
Sold As | Pair |
Palm Material | Pigskin |
Lining Material | Thermal |
Temp. Range | Above 32 Degrees F |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Palm Style | Full-Grain |
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP402)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (62007)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, M (1938KWP-M)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- KINCO Kinco 90HK XL Full Grain Deerskin Leather Glove; Golden; Extra Large (120497)
- KINCO Kinco International Gloves Palomino Leathr Thml L 1927KW-L (8633919)
- KINCO Kinco 93HK L Men Full Grain Goatskin Leather Glove - Large (120503)
- KINCO Leather Gloves, Cowhide, XL, Shirred, PR (98 XL)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- Kinco Gloves & Hand Protection