Shop All General Purpose Gloves
Kinco
Cotton Chore Gloves, Dozen Pair
Mfr # 3NAF1
Zoro # G102680558
product price: $44.35
/pk 12, $3.70/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Outside Diameter 2.2
- Palm Width (cm) 4.9
- Height 7.6
- Length 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 3NAF1
- Zoro # G102680558
- UPC # 35117814370
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Outside Diameter | 2.2 |
Palm Width (cm) | 4.9 |
Height | 7.6 |
Length | 10.3 |
Details
Color | Yellow |
Glove Materials | Cotton Flannel |
Description
With these Kinco Cotton Chore Gloves, you won't sacrifice comfort for durability. Gloves are a golden color and come in a pkg. of 12 pair. Men's size L (9-10) only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M733RB (M733RB)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- SKECHERS Athletic Shoes, 11-1/2, D, Black, Plain, PR (77040 -BLK 11.5)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-XL)
- KINCO Canvas Gloves, Canvas, White, PK12 (808-L)
- KINCO L Pigskin Leather Black/Gold Ski Gloves (901-L)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-M)
- ZETEX PLUS ZetexPlus 220 14" Glvs, Double Palm, PR1 (2100017)
- Kinco General Purpose Gloves