Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, XL, Yellow, PR
Mfr # 90HK-XL
Zoro # G6016413
product price: $26.39
/pr
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Palm Material Deerskin Leather
- Lining Thermal
- Minimum Temperature Not Rated
- Back Material Deerskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 90HK-XL
- Zoro # G6016413
- UPC # 035117090064
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 11 in |
Glove Length | 11 in |
Details
Item | Cold Protection Gloves |
Color | Yellow |
Palm Material | Deerskin Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Back Material | Deerskin Leather |
Finger Style | Full Finger |
Cuff | Shirred |
Finger Material | Deerskin Leather |
Closure Type | Elastic |
Coating Finish | Smooth |
Cut | Clute |
Thumb Style | Keystone |
Thumb Material | Deerskin Leather |
Temp Rating | Above 32 Degrees F |
Description
Cold Protection Gloves, Glove Length 11 in, Thumb Style Keystone, Glove Liner Material Thermal, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 72In Orange Fiberglass Driveway Marker, 36PK (A20238)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- BRADY Pipe Marker, Compressed Air, Blue, 41456 (41456)
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- KINCO XL Pigskin Leather Black/Gold Ski Gloves (901-XL)
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-M)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- Kinco Gloves & Hand Protection