Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, Thermal Lining, M
Mfr # 1958-M
Zoro # G7297299
product price: $15.89
/pr
Sold in multiples of 3 for $47.67
$47.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Brown
- Palm Material Pigskin Suede
- Lining Thermal
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1958-M
- Zoro # G7297299
- UPC # 035117195813
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Brown |
Palm Material | Pigskin Suede |
Lining | Thermal |
Minimum Temperature | Not Rated |
Cuff | Safety |
Cut | Gunn |
Coating Finish | Smooth |
Finger Style | Full Finger |
Back Material | Duck |
Thumb Style | Wing |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- FULHAM Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0100-RD_10x7)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- KINCO Grip Gloves Blu/Gry L (1890-L)
- KINCO Men's Outdoor Suede Work Gloves Yellow L 1 pair (1927-L)
- KINCO Lind Pigskin Knit Glv M (1927KW-M)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- KINCO Cold Protection Gloves, XL, Yellow, PR (90HK-XL)
- BDG Cold-Condition Mitts, Gauntlet (63-9-740SIL)
- Kinco Gloves & Hand Protection