Shop All Cold Weather Gloves
This Product is Discontinued
Kinco
Cold Protection Gloves, Thermal Lining, L (Discontinued)
Mfr # 1958-L
Zoro # G3825429
This Product is Discontinued
Key Features
- Thumb Style Wing
- Lining Thermal
- Size L
- Coating Finish Smooth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1958-L
- Zoro # G3825429
- UPC # 035117195820
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Thumb Style | Wing |
Item | Cold Protection Gloves |
Lining | Thermal |
Coating Finish | Smooth |
Color | Brown |
Cut | Gunn |
Finger Style | Full Finger |
Palm Material | Pigskin Suede |
Cuff | Safety |
Back Material | Duck |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Description
Cold Protection Gloves, Thumb Style Wing, Glove Liner Material Waterproof/Thermal, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.