Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, M, Yellow, PR
Mfr # 90HK-M
Zoro # G6016422
product price: $26.39
/pr
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Palm Material Deerskin Leather
- Lining Thermal
- Finger Material Deerskin Leather
- Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 90HK-M
- Zoro # G6016422
- UPC # 035117090040
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 11 in |
Details
Item | Cold Protection Gloves |
Color | Yellow |
Palm Material | Deerskin Leather |
Lining | Thermal |
Finger Material | Deerskin Leather |
Coating Finish | Smooth |
Finger Style | Full Finger |
Closure Type | Elastic |
Cut | Clute |
Back Material | Deerskin Leather |
Thumb Style | Keystone |
Thumb Material | Deerskin Leather |
Cuff | Shirred |
Description
Cold Protection Gloves, Shirred Cuff, Thermal Lining, M, Yellow, Palm Material Deerskin Leather, Back Material Deerskin Leather, Coating Finish Smooth, Finger Material Deerskin Leather, Thumb Material Deerskin Leather, Clute Cut, Closure Type Elastic, Finger Style Full Finger, Thumb Style Keystone, Length 11 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Performance Gloves – M (48-73-0031)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320E)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, M, Clear (PGL500-M-X)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Black M 1 pair (1787-M)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 MED)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, 2XL (1938KWA-XXL)
- KINCO L Pigskin Leather Black/Gold Mittens (901T-L)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1SNW2-04-L)
- Kinco Cold Weather Gloves