Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, Latex, S, Gray, PR
Mfr # 1790-S
Zoro # G6015652
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Palm Material Latex
- Lining Thermal
- Length 10 in
- Thumb Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 1790-S
- Zoro # G6015652
- UPC # 035117179035
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 10 in |
Glove Length | 10 in |
Details
Item | Cold Protection Gloves |
Color | Gray |
Palm Material | Latex |
Lining | Thermal |
Thumb Material | Latex |
Cut | Gunn |
ANSI/ISEA Abrasion Level | Not Rated |
Thumb Style | Wing |
Finger Style | Full Finger |
Back Material | Latex |
Finger Material | Latex |
Coating Material | Latex |
Cuff | Knit Wrist |
Color (Knit/Coating) | Gray |
Knit Material Color | Gray |
Palm Coating Material | Latex |
Silicone-Free | No |
Description
Cold Protection Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- NMC Caution Wheels Must Be Chocked Sign, C70P (C70P)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- KINCO Cold Protection Gloves, Latex, M, Gray, PR (1790-M)
- KINCO Grip Gloves Blu/Gry L (1890-L)
- KINCO Kinco 1787-L Frost breaker Form Fitting Thermal Gloves - Large (172664)
- KINCO Lind Pigskin Knit Glv M (1927KW-M)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- Kinco Cold Weather Gloves