Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, Latex, M, Gray, PR
Mfr # 1790-M
Zoro # G2157636
product price: $4.55
/pr
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Palm Material Latex
- Lining Thermal
- ANSI/ISEA Abrasion Level Not Rated
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1790-M
- Zoro # G2157636
- UPC # 035117179042
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Glove Length | 10 in |
Length | 10 in |
Details
Item | Cold Protection Gloves |
Color | Gray |
Palm Material | Latex |
Lining | Thermal |
ANSI/ISEA Abrasion Level | Not Rated |
Finger Material | Latex |
Finger Style | Full Finger |
Thumb Material | Latex |
Coating Material | Latex |
Back Material | Latex |
Cuff | Knit Wrist |
Cut | Gunn |
Thumb Style | Wing |
Color (Knit/Coating) | Gray |
Palm Coating Material | Latex |
Knit Material Color | Gray |
Silicone-Free | No |
Description
Cold Protection Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester (IEX-HVP-04-L)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- KINCO Cold Protection Gloves, Latex, S, Gray, PR (1790-S)
- KINCO M Pigskin Leather Black/Gold Ski Gloves (901-M)
- KINCO Warm Grip S Latex Coated Thermal Gray Dipped Gloves (1790W-S)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, M (926M)
- Kinco Gloves & Hand Protection