Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, Latex, L, Gray, PR
Mfr # 1790-L
Zoro # G6015284
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Palm Material Latex
- Lining Thermal
- Finger Style Full Finger
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 1790-L
- Zoro # G6015284
- UPC # 035117179059
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Length | 10 in |
Glove Length | 10 in |
Details
Item | Cold Protection Gloves |
Color | Gray |
Palm Material | Latex |
Lining | Thermal |
Finger Style | Full Finger |
Thumb Style | Wing |
Coating Material | Latex |
Back Material | Latex |
ANSI/ISEA Abrasion Level | Not Rated |
Thumb Material | Latex |
Finger Material | Latex |
Cuff | Knit Wrist |
Cut | Gunn |
Knit Material Color | Gray |
Palm Coating Material | Latex |
Color (Knit/Coating) | Gray |
Silicone-Free | No |
Description
Cold Protection Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-BL)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93840S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- KINCO Cold Protection Gloves, Latex, S, Gray, PR (1790-S)
- KINCO Cold Protection Gloves, Latex, M, Gray, PR (1790-M)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 XLG)
- KINCO Cold Protection Gloves, XL, Brown, PR (1958-XL)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 MED)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- Kinco Gloves & Hand Protection