Shop All Cold Weather Gloves
Kinco
Cold Protection Gloves, L, Natural, PR
Mfr # 5298-L
Zoro # G6015643
product price: $11.25
/pr
Sold in multiples of 6 for $67.50
$67.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Palm Material Wool/Nylon/Acrylic, PVC Dots
- Lining Unlined
- Palm Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 5298-L
- Zoro # G6015643
- UPC # 035117529854
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Gray |
Palm Material | Wool/Nylon/Acrylic, PVC Dots |
Lining | Unlined |
Palm Construction | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Thumb Style | Wing |
Finger Style | Full Finger |
Back Material | Wool/Nylon/Acrylic Knit |
Cut | Clute |
Finger Material | PVC |
Closure Type | Elastic |
Cuff | Shirred |
Silicone-Free | No |
Description
Cold Protection Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Label, 1 in W, White (M7-21-472)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- KINCO 1790 L Mens Cold Weather Latex Coated Knit Glove - Large (KI573769)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- KINCO Warm Grip L Latex Coated Thermal Black Dipped Gloves (1790-L)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-L)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- Kinco Cold Weather Gloves