Shop All Leather Palm Gloves
Kinco
Cold Protection Gloves, HeatKeep Lining, S
Mfr # 1927-S
Zoro # G6760103
product price: $29.99
/pr
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Tan
- Thumb Style Keystone
- Cuff Style Shirred Elastic
- Stitching Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1927-S
- Zoro # G6760103
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Details
Item | Cold Protection Gloves |
Color | Tan |
Thumb Style | Keystone |
Cuff Style | Shirred Elastic |
Stitching Material | Leather |
Lining Material | Heatkeep® |
Description
Lined Pigskin Leather Glove, Stitching Material Leather, Thumb Style Keystone, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (18C893)
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- KINCO Kinco Suede Cowhide with Double-Palm Gloves & Safety Cuff (1600-XL)
- KINCO Leather Gloves, Hi Vis, Orange, XL, PR (1938KW-XL)
- KINCO Leather Gloves, Youth Age 7 to 12, PR (50-RLKM)
- KINCO Leather Palm Gloves, Orange, XL, PR (1918 XLG)
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- Kinco Leather Palm Gloves