Shop All Leather Palm Gloves
Kinco
Cold Protection Gloves, HeatKeep Lining, L
Mfr # 1927KW-L
Zoro # G7298279
product price: $29.73
/pr
Sold in multiples of 3 for $89.19
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Cuff Style Knit Wrist
- Sold As Pair
- Application General Purpose, Cold Temperatures
- Palm Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1927KW-L
- Zoro # G7298279
- UPC # 035117192706
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Cold Protection Gloves |
Color | Tan |
Cuff Style | Knit Wrist |
Sold As | Pair |
Application | General Purpose, Cold Temperatures |
Palm Material | Pigskin |
Lining Material | Thermal |
Temp. Range | Above 32 Degrees F |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Palm Style | Full-Grain |
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NRDAMR)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, L (1425L)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- KINCO Kinco 1927KW M Premium Grain Pigskin Leather Palm Glove - Medium (120356)
- KINCO Kinco International Gloves Palomino Leathr Thml L 1927KW-L (8633919)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- KINCO Leather Mitten, Insulated, Large, PR (1930-L)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- Kinco Gloves & Hand Protection