Shop All Cold Weather Gloves
Kinco
Cold-Condition Glove, Mitten, Tan, L, PR
Mfr # 5230-L
Zoro # G2169335
product price: $11.39
/pr
Sold in multiples of 3 for $34.17
$34.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Cuff Knit Wrist
- Palm Material Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic
- Back Material Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 5230-L
- Zoro # G2169335
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Large |
Details
Thumb Style | Wing |
Cuff | Knit Wrist |
Palm Material | Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic |
Back Material | Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic |
Color | Tan |
Item | Glove |
Cut | Mitten |
Coating Material | Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic |
Stitching Material | Nylon |
Description
Glove, Knit Wrist Cuff, Large, Tan, Palm Material Blended Yarn Of 45 Percent Wool, 45 Percent Nylon, 10 Percent Acrylic, Back Material Blended Yarn Of 45 Percent Wool, 45 Percent Nylon, 10 Percent Acrylic, Coating Material Blended Yarn Of 45 Percent Wool, 45 Percent Nylon, 10 Percent Acrylic, Mitten Cut, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- CAR DEALER DEPOT Holiday Pull Car Bow: Red (535H-RE)
- KINCO GLOVE NITRLE PALM GRY XL (1888-XL)
- KINCO Cold Protection Gloves, XL, Brown, PR (1958-XL)
- KINCO Lind Pigskin Knit Glv Xl (1927KW-XL)
- KINCO Alyeska Unlined Ragg Wool Gloves with PVC Dots (5298-L)
- KINCO Alyeska Ragg Wool Mitts, Half Finger (5210-M)
- KINCO Men's Outdoor Suede Work Gloves Yellow L 1 pair (1927-L)
- DIAMOND VISIONS Assorted Fleece Cold Weather Assorted Gloves (05-0121)
- Kinco Cold Weather Gloves