Shop All Coated Gloves
Kinco
Coated Gloves, Universal, PR
Mfr # 1791W-L
Zoro # G2156972
product price: $3.59
/pr
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Gray/Cream
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1791W-L
- Zoro # G2156972
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Universal |
Details
Item | Coated Gloves |
Color | Gray/Cream |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1110577)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- PRO SHOE COVERS Blue Extra Large (RB340XL)
- KISHIGO XL, Black Enhanced Visibility Professional Utility Vest (B500-XL)
- KINCO Kinco Women's HydroFlector Waterproof Knit Shell & Double-Coated Latex Palm Gloves (1796PW-S)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- KINCO Kinco Women's HydroFlector Waterproof Glove, Nitrile Palm (1886PW-M)
- KINCO Kinco Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-S)
- KINCO Kinco International 1170-M Brown Duck Ski Glove; Medium (199427)
- KINCO Kinco KincoPro Black Synthetic with Pull-Strap (2011-XL)
- PIP Latex Coated Cotton Gloves, Gray/Blue, Large, 12PK (39-C1300/L)
- Kinco Coated Gloves