Shop All Coated Gloves
Kinco
Coated Gloves, S, Black/Blue, PR, Gauge: 7
Mfr # 1789-S
Zoro # G3882146
product price: $7.69
/pr
Sold in multiples of 3 for $23.07
$23.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Color Black/Blue
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1789-S
- Zoro # G3882146
- UPC # 035117178908
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Palm and Fingers |
Glove Coating Finish | Crinkled |
Thickness | 7 |
Glove Construction | Seamless Knit |
Coating Material | Natural Rubber Latex |
Resists | Cold |
Thumb Style | Natural |
Cuff | Elastic |
Lining | Acrylic |
Coating Coverage | Palm/Fingers |
Suggested Use Environment | Dry/Light Oil |
Application | General Use, Cold Weather |
Gauge | 7 |
Coating Finish | Crinkled |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Elastic |
Glove Lining Material | Acrylic |
Description
Coated Gloves, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- KINCO Coated Gloves, L, Black/Blue, PR (1789-L)
- KINCO Kinco Women's HydroFlector Waterproof Knit Shell & Double-Coated Latex Palm Gloves (1796PW-S)
- KINCO Kinco Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-S)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- KINCO Kinco Women's HydroFlector Waterproof Lined Thermal Knit Shell & Double-Coated Nitrile (1886PW-S)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 5, PR (11-600)
- Kinco Gloves & Hand Protection