Shop All General Purpose Gloves
Kinco
Chore Gloves, Cotton Flannel, M, Green, PR
Mfr # 818-M
Zoro # G2157873
product price: $3.45
/pr
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Green
- Glove Cut Clute
- Thumb Style Wing
- Fabric Weight 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 818-M
- Zoro # G2157873
- UPC # 035117818040
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 10 in |
Details
Item | Chore Gloves |
Color | Green |
Glove Cut | Clute |
Thumb Style | Wing |
Fabric Weight | 18 oz |
Glove Coating Material | Uncoated |
Glove Coating Coverage | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Liner Material | Cotton |
Description
Chore Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25 (HH47)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, COYOTE BROWN (MA64-498)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Medium (256775)
- KINCO KincoPro Women's Synthetic Gloves with Slip Dots (2004WB-M)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 LRG)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-XL)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 MEDIUM)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- Kinco General Purpose Gloves