Shop All General Purpose Gloves
Kinco
Chore Gloves, Cotton Flannel, 2XL, Green, PR
Mfr # 818-XXL
Zoro # G2157767
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Fabric Weight 18 oz
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # 818-XXL
- Zoro # G2157767
- UPC # 035117818071
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 2XL |
Length | 12 in |
Details
Item | Chore Gloves |
Color | Green |
Glove Coating Material | Uncoated |
Glove Coating Coverage | Uncoated |
Fabric Weight | 18 oz |
Thumb Style | Wing |
Glove Cut | Clute |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Liner Material | Cotton |
Description
Chore Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (141S0035BL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 480 Volts, Bilingual Spanish (OS-DS-D-57-VS-1013)
- KINCO Chore Gloves, Cotton Flannel, L, Green, PR (818-L)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Medium (256775)
- KINCO M Pigskin Leather Black/Gold Ski Gloves (901T-M)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-M)
- KINCO Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan L 1 pair (2035-L)
- KINCO Cotton Chore Gloves, Dozen Pair (3NAF1)
- PIP Ladies Cotton Jrsy Glv, Brn, Econ Wt., PK12 (95-806C)
- Kinco General Purpose Gloves