Shop All Cold Weather Gloves
Kinco
Alyeska Ragg Wool Mitts, Half Finger
Mfr # 5210-M
Zoro # G202680199
product price: $32.19
/pr
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Back Material Wool Blend
- Height 3
- Outside Diameter 0.35
- Length 8.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 5210-M
- Zoro # G202680199
- UPC # 35117521049
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Height | 3 |
Outside Diameter | 0.35 |
Length | 8.3 |
Glove Width | 5.5 |
Details
Color | Tan |
Back Material | Wool Blend |
Description
Revolutionary knitting procedure means you will be pleasantly surprised at the warmth, comfort and fit of these Alyeska ragg wool mitts. When the mitt is flipped back, a concealed magnet holds the mitt in place and allows you the dexterity you need to write or handle small objects. Elastic knit wrist provides a snug fit to help keep dirt and debris out. Soft, acrylic thermal lining traps heat and keeps hands warm. Half-finger mitt style. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE221)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue XL 1 pair (1789-XL)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 MED)
- KINCO Cold-Condition Glove, Mitten, Tan, XL, PR (5230-XL)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- KINCO Cold Protection Gloves, Latex, M, Gray, PR (1790-M)
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- Kinco Gloves & Hand Protection