Shop All Multi-Purpose Wipes
This Product is Discontinued
Kimtech
WetTask Wet Wiping System Buckets with Lids, White, Standard Size, 4 Buckets/Case (Discontinued)
Mfr # 51677
Zoro # G4333910
This Product is Discontinued
Key Features
- Color White
- Dispenser Operation Manual
- Dispenser Width 7 25/64 in
- Dispenser Capacity (275) Wipes
- Dispenser Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 51677
- Zoro # G4333910
- UPC # 10036000516774
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Dispenser Width | 7 25/64 in |
Dispenser Height | 7 25/64 in |
Details
Item | Bucket Dispenser |
Color | White |
Dispenser Operation | Manual |
Dispenser Capacity | (275) Wipes |
Dispenser Mounting | Surface |
Features | Provides A More Controlled Dispensing of Solvent Application and Chemical System for Reduced Waste, Better Overall Performance Versus Traditional Bucket Systems |
Product Series | Kimtech WetTask |
Dispenser Product Grouping | Bucket Dispenser |
For Wipe Dispensing Form | Center Pull Roll |
Dispenser Material | Plastic |
Shop By | New Products |
Description
Bucket Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (275) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color White, Dispenser Height 7 25/64 in, Dispenser Width 7 25/64 in, Proprietary/Universal Proprietary, Dispenser Configuration Dispenser Bucket, Product Series Kimtech WetTask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.