Shop All Multi-Purpose Wipes
Kimtech
Towels & Wipes, White, Polypropylene, 100 Wipes, Unscented, 500 PK
Mfr # 33390
Zoro # G505742945
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Color White
- Material Polypropylene
- Application Critical Task; Cleanrooms; ISO Class 4 Environments
- Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 33390
- Zoro # G505742945
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 9" |
Width | 9" |
Details
Number of Sheets | 100 |
Item | Towels & Wipes |
Color | White |
Material | Polypropylene |
Application | Critical Task; Cleanrooms; ISO Class 4 Environments |
Ply | 3 |
Fragrance | Unscented |
Wipes per Container | 100 |
Net Weight | 6 lbs |
For Use On | Dust; Grime; Dirt |
Used On | All Surfaces |
Packaging Type | Double Bag |
Paper Towel Type | Dry Wipes |
Description
Do you require a wiper for a sensitive environment, like cleanrooms, medical equipment manufacturing or the biotech industry? Kimtech Pure W4 Critical Task Dry Wipers could be right for your business. They are specially designed for ISO Class 4 and higher cleanrooms, since they are anti-stat, double bagged for extra protection and low lint (good for environments where “lint-free" is important). Their unique, textured surface is absorbent, so you can use them for a variety of tasks. These disposable wipers are ideal for use in pharmaceutical, high-tech, biotechnology and medical-device industries that require critical tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSEL COMMERCIAL Bissell Commercial U1451BELT Vacuum Belt for BGU1451T and BGU1937T Vacuum Cleaners (207U1451BELT)
- VIRGINIA ABRASIVESRP Drum Sander Dust Bag (413-10000)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK (WSL2423R)
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- KIMTECH WetTask Prep Wipers, 12x12-1/2", W, PK6, White, Spunlace, 6 PK (KW155)
- KIMTECH Wipes, Kimtech Prep, Wt, PK6, White, 12" x 12.5", 6 PK (06411)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- KIMTECH Kimwipes Low-Lint Wipers, 2 Ply, 14., PK15, White, 15 PK (KW132)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- Kimtech Multi-Purpose Wipes