Shop All Multi-Purpose Wipes
Kimtech
Towels & Wipes, White, Hydroknit, 95 Wipes, Unscented, 6 PK
Mfr # 06001
Zoro # G501955950
product price: $66.79
/pk 6, $11.13/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 95
- Color White
- Material Hydroknit
- Application General Purpose, Healthcare
- Packaging Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 06001
- Zoro # G501955950
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 6" |
Width | 12" |
Details
Number of Sheets | 95 |
Item | Towels & Wipes |
Color | White |
Material | Hydroknit |
Application | General Purpose, Healthcare |
Packaging Type | Roll |
For Use On | Multiple |
For Use With | WETTASK* Refillable Wet Wiping System |
Paper Towel Type | Cleaner/Detergent Wet Wipe |
Fragrance | Unscented |
Features | WETTASK System—Includes six rolls and one bucket. |
Includes | (1) WETTASK Bucket |
Wipes per Container | 95 |
Net Weight | 7.61 lbs |
Used On | Multiple |
Description
The Kimtech Prep Wipers for Bleach, Disinfectants and Sanitizers WetTask System are an alternative to unsanitary and sometimes hazardous open buckets of chemicals. They’re built for critical tasks, such as preparing cleaning surfaces in sensitive environments (such as healthcare). The meltblown wipers are compatible with Quaternary Amine disinfectants, bleach and sanitizers. When you choose this space-saving system, you get both the Kimtech Prep Wipers and a small closed-top bucket (or you can simply order a refill pack of wipers). Then add the chemical solution you prefer – from bleach-based cleaners to sanitizers. It’s simple, hygienic and safe. The enclosed system also helps eliminate exposure to chemical vapors and splashes. The Wettask closed bucket and wet wiping system can cut solvent usage by 20% and reduce VOC emissions for a safer, more cost effective workplace. Choose Kimtech Wipers for the Wettask System and upgrade your cleaning protocol.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, White, Plastic (53058)
- FIRST VOICE 7 gal - 10 gal Trash Bags, 24 in x 24 in, Super Heavy-Duty, 12 micron, Red (BHAZ01-50)
- DIRT DEVIL VAC BELT STYLE 12 PK2 (3-910355-001)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KIMTECH Towels & Wipes, White, 275 Wipes, 9" x 15", Unscented, 2 PK (KCC 06006)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- KIMTECH Science Kimwipes Delicate Task Wipers, White, Box, 14.40" x 16.40" (KCC34721)
- KIMTECH Task Wipers, XL, Unscented, PK2100, White, Box, 1-Ply Tissue, 14.40" x 16.40", 2100 PK (34256CT)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Red, 1/4 Fold Poly Wrapped, Hydroknit, 50 Wipes, 12 1/2 in x 12 in, 4 PK (41029)
- Kimtech Multi-Purpose Wipes