Shop All Disinfectants and Sanitizers
Kimtech
Towels & Wipes, Roll, Unscented, White, 6 PK
Mfr # 0647104
Zoro # G000941157
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Roll
- Fragrance Unscented
- Color White
- For Use On Multiple
- For Use With WETTASK* Refillable Wet Wiping System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 0647104
- Zoro # G000941157
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Length | 12" |
Width | 6" |
Height | 12" |
Details
Container Type | Roll |
Fragrance | Unscented |
Color | White |
Item | Towels & Wipes |
For Use On | Multiple |
For Use With | WETTASK* Refillable Wet Wiping System |
Material | Hydroknit |
Application | General Purpose |
Wipes per Container | 140 |
Surface | Multiple |
Net Weight | 4.795 lbs |
Type | Cleaner/Detergent Wet Wipe |
Description
An ideal alternative to using a spray bottle or open bucket with rag. Wipers are specifically designed to be compatible with quat disinfectants and sanitizers. They maintain the target disinfectant concentration and provide a more uniform application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- ORECK COMMERCIAL U2000R-1 Commercial Upright Vacuum, 120V, Red/Gry, 12.5 x 6.75 x 47.75 (U2000R-1)
- KIMTECH Towels & Wipes, Roll, Unscented, White, 12 PK (7732005)
- CLOROX Towels & Wipes, Bucket, Fresh Scent, White (31547)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- MCKESSON Germicidal Surface Disinfectant Cleaner, 24 oz. Trigger Spray Bottle (153-155)
- EZY PAK BLEACH Bleach Packets, Ezy Pak, PK150, 150 PK (I1200)
- RESCUE Disinfectant, Cleaner and Deodorizer Concentrate, 5 Gallon (62411)
- DIVERSEY Disinfectant Spray, 15 oz. Aerosol Can, Characteristic, Colorless (04832.)
- Kimtech Disinfectants and Sanitizers