Shop All Disinfectants and Sanitizers
Kimtech
Towels & Wipes, Roll, Unscented, White, 6 PK
Mfr # 0641103
Zoro # G200941155
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Roll
- Fragrance Unscented
- Color White
- Wipes per Container 140
- Features Refill Rolls Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 0641103
- Zoro # G200941155
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 6" |
Height | 12" |
Length | 12" |
Details
Container Type | Roll |
Fragrance | Unscented |
Color | White |
Item | Towels & Wipes |
Wipes per Container | 140 |
Features | Refill Rolls Only |
For Use On | Multiple |
For Use With | WETTASK* Refillable Wet Wiping System |
Net Weight | 5.45 lbs |
Application | General Purpose |
Type | Cleaner/Detergent Wet Wipe |
Surface | Multiple |
Material | Hydroknit |
Description
An ideal alternative to using a spray bottle or open bucket with rag. Wipers are specifically designed to be compatible with quat disinfectants and sanitizers. They maintain the target disinfectant concentration and provide a more uniform application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO SOAP DISPNG SCRUB BRUSH (12361600)
- ETTORE Complete Trad Kit (002-09-07)
- SANITAIRE Base Assembly (5572618)
- PROTECTIONPRO Angle Broom- High Performance Bristles- 9in. W- Yellow (PR18448)
- KIMTECH Towels & Wipes, Roll, Unscented, White, 12 PK (7732005)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- COMET Cleaners & Detergents, Bottle, Citrus (22570EA)
- SC JOHNSON Windex, Multi-Surface Disinfectant Cleaner, Citrus, 1 Gal Bottle (682265EA)
- CITRUS MAGIC Citrus Scent Disinfectant Liquid 32 oz (613773043-6PK)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 4 PK (040200-41)
- DIVERSEY Cleaner and Disinfectant, 19 oz. Aerosol Can, Lavender, White (04531.)
- Kimtech Disinfectants and Sanitizers