Shop All Disposable Gloves
Kimtech
Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M (8), 1000 PK, Gray
Mfr # 53139
Zoro # G2156246
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.5 mil
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 53139
- Zoro # G2156246
- UPC # 10036000531395
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M (8) |
Length | 12 in |
Cuff Length | 12 in |
Glove Size and Cuff Length Style | M/Extended |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Glove, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series Sterling, Size- Alpha M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV712FG (3XL))
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 100)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, Gray (53141)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, L, 100 PK, Beige (56815)
- KIMTECH G3, Latex Disposable Gloves, 8.6 mil Palm, Latex, Not Applicable, 7, 200 PK, Beige (56845)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (56883)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62093)
- PIP Ambi-dex 64-435, Disposable Gloves, 0.08mm Palm, vinyl, Powder-Free, M, 100 PK, White (64-435PF/M)
- Kimtech Gloves & Hand Protection