Shop All Disposable Hoods
Kimtech
Sterile Hood, Respirator Fit, White, PK100
Mfr # 25797
Zoro # G110133381
product price: $469.99
/pk 100, $4.70/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Tie
- Seam Style Serged
- Areas Covered Ears, Head, Mouth, Neck, Shoulders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 25797
- Zoro # G110133381
- UPC # 10036000257974
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | Universal |
Details
Item | Sterile Hood |
Color | White |
Material | Polypropylene |
Closure Type | Tie |
Seam Style | Serged |
Areas Covered | Ears, Head, Mouth, Neck, Shoulders |
Standards | CE Certified |
Series | A5 |
Hood Style | Respirator Fit |
Clean Process Status | Clean Processed |
Sterilization Status | Sterile |
Packaging | Individually Packaged |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Areas Exposed | Eyes |
Ventilated | No |
Hood Window Type | Face Shield Fitted |
Description
Sterile Hood, Anti-Static Not Applicable, Areas Covered Ears, Head, Mouth, Neck, Shoulders, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Hood Style Respirator Fit, Hood Window Type Face Shield Fitted, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Material Weight Not Applicable, Named Size Universal, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- CONDOR Leather Gloves, Safety, S, PR (2MDC6)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- CORTECH Transport Hood, White/Black, Universal (8320)
- ALLEGRO INDUSTRIES Allegro 1410-12 Spray Socks, 12/Pack (1410-12)
- GERSON SPRAY SOCKS 12/BX (GE070195B)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- Kimtech Workwear and Protective Clothing